Beli alat pembersih di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Cleaning Nozzle
    Mulai

    Rp239.900

    monotaro Cleaning Nozzle
    Deskripsi:
    Outer wall, screen door, car wash, the cleaning work, such as farming tools.
    atribut:
    • Shower type: Jet, wide (at the time of nozzle exchange of tip)
    • Material: Aluminium nozzle
    • Fit Hose Outside Diameter (Ø mm): 20 to
    • The total length (cm): 82.5
    • Fit Hose Inside Diameter (Ø mm): 43814
  2. PCL Extension Nozzle
    33%
    Mulai

    Rp449.900

    PCL Extension Nozzle
    Deskripsi:
    Suitable for use with both standard and plastic blow guns. Allows a greater distance from a workpiece.
    atribut:
    • Material: Stainless Steel
    • For use with: Plastic Blow Guns Standard Blow Guns
    • Nozzle Size: 3.0mm
    • Type: Nozzle
    • Thread Size: R 1/4 Inch
    • Number of Pieces: 1
    • Overall Length: 230mm
    • Suitable for use with: Air/Water
    • Product Number: BGN466
    • Part Number: PCL2592466K
  3. Tasco Cleaning Nozzle (Nosel Las)
    Mulai

    Rp499.900

    Tasco Cleaning Nozzle (Nosel Las)
    atribut:
    • Hole Diameter (mm): 0.9
    • Suitable For: For TA351A
  4. Tasco Show Transformer Cleaning Gun
    Mulai

    Rp1.699.900

    Tasco Show Transformer Cleaning Gun
    atribut:
    • Overall Length (mm): 390
    • Suitable For: For TA352G
  5. Mitsubishi Heavy Industries Air Conditioner Floor Standing (AC Lantai)
    Mulai

    Rp26.999.900

    Mitsubishi Heavy Industries Air Conditioner Floor Standing (AC Lantai)
    atribut:
    • Made In: Thailand
    • Pipe Size: 3/8 + 5/8
  6. Nippon Pneumatic Industrial (NPK) Air Flux Hammer
    61%
    Mulai

    Rp1.899.900

    Nippon Pneumatic Industrial (NPK) Air Flux Hammer
    Deskripsi:
    -Compact, lightweight and easy to handle. -Removal of welding steel, rust removal and paint removal.-Wood work, aluminum chipping, stone engraving.
    atribut:
    • Hose Intake Port: Rc1/4
    • Working Air Pressure: 0.6MPa
  7. SHUTER Desk File Organiser
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

  8. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  9. Motorola Handy Talky Battery (Baterai HT)
    Mulai

    Rp1.099.900

    Motorola Handy Talky Battery (Baterai HT)
    atribut:
    • Type: Li-Ion
    • Voltage (V): 7.4
  10. Safety 3 Spiral Jet Nozzle
    Mulai

    Rp419.900

    Safety 3 Spiral Jet Nozzle
    Deskripsi:
    Powerful cleaning is possible with the spiral jet. A conventional jet water stream is released from the nozzle while swirling, and the force of the jet remains the same, and a strong water stream is applied to a wide area. The special spiral water shape improves cleaning ability (time saving). You can stop water, let water flow, and adjust the amount of water using the hand lever. The long type allows you to easily clean deep or narrow spaces. The oscillating head allows cleaning at the optimal angle.Cleaning of cars, exterior walls, gardening tools, agricultural machinery, etc.
    atribut:
    • Material: Metal, Polypropylene, ABS
    • Display Pattern: 2 patterns (spiral jet jet)
    • Suitable Hose Inner Diameter (Φmm): 12 to 15
    • Heat Resistance Temperature (°C): 60
    • Operating Pressure (MPa) : 0.1 to 0.6
    • Shower type: Spiral jet jet
    • Suitable Hose Outer Diameter (Φmm): Up to 20
  11. Tasco Hose Adapter With Valve (Selang Manifold)
    Mulai

    Rp579.900

    Tasco Hose Adapter With Valve (Selang Manifold)
    atribut:
    • Overall Length (mm): 190
    • Connector Diameter: 5/16 flare female (with worm push) x 1/4 flare male (R410A)
  12. Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.899.900

    Sanken Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  13. E-Z UP Tent
    Mulai

    Rp35.999.900

    E-Z UP Tent
    atribut:
    • Tendaku Fabric: 100% polyester
  14. Green Leaf Ember Plastik Segi Hugo
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

    Green Leaf Ember Plastik Segi Hugo
    Deskripsi:
    Ember Plastik Segi Hugo 11.6 Liter Terbuat dari Plastik dengan Kualitas yang Baik Sehingga Kuat Menampung Air Sesuai dengan Kebutuhan, Ember Plastik dari Kami Tersedia Dalam Beberapa Pilihan Ukuran dan Warna
  15. KRISBOW Wiper Kaca Jendela dengan Gagang (Serokan Kaca)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    KRISBOW Wiper Kaca Jendela dengan Gagang (Serokan Kaca)
    atribut:
    • Material: High Quality Rubber
  16. Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air)
    Mulai

    Rp349.900

    Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303 (Nosel Spray Kabutl Air)
    atribut:
    • Screw Size: G1/4 B
    • Normal Pressure (MPa): 0.7
    • Injection Angle: 80°
    • Type: Empty cone
Daftar Harga alat pembersih Terbaru October 2026
monotaro Cleaning NozzleRp239.900
PCL Extension NozzleRp449.900
Tasco Cleaning Nozzle (Nosel Las)Rp499.900
Tasco Engine Tiller (Traktor Tangan)Rp8.099.900
Tasco Show Transformer Cleaning GunRp1.699.900
Mitsubishi Heavy Industries Air Conditioner Floor Standing (AC Lantai)Rp26.999.900
Nippon Pneumatic Industrial (NPK) Air Flux HammerRp1.899.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
SHUTER Desk File OrganiserRp209.900
NACHI Set Mata Bor Ironwork (Drill Bit Set)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)